
Beer Clean Glass Cleaner, Unscented, Powder, 4 lb. Container, PK2
Mfr # 990241
Zoro # G6080871
product price: $60.15
/pk 2, $30.08/eaKey Features
Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Powder
Cleaner Container Type
Bucket
Fragrance
Unscented
Chemicals For Use On
Glass; Metal; Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
990241
Zoro #
G6080871
UPC #
10807174528395
Country of Origin
United States
Dimensions
Cleaner Container Size
4 lbs
Size
4 lbs
Details
Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Powder
Cleaner Container Type
Bucket
Fragrance
Unscented
Chemicals For Use On
Glass; Metal; Plastic
Color
White
Container Type
Bucket
Effective to Remove
Fingerprints; Grime; Organic Matter; Smudges; Soil
Net Weight
8.752 lbs
Form
Powder
Includes
Includes two 2-quart containers per case.
Application
Beverage Glass Cleaner
For Use On
Glass; Metal; Plastic
Features
Electric Brush Cleaning—Low-Suds Formula
Description
DiverseyTM Beer Clean Glass Cleaner, Unscented, Powder, 4 lb. Container, 2/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.