
Beer Clean Last Rinse Glass Sanitizer, Powder, .25oz Packet, PK100
Mfr # 90223
Zoro # G6069050
product price:Â $46.15
/pk 100, $0.46/eaKey Features
Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Powder
Cleaner Container Type
Packet
Fragrance
Unscented
Chemicals For Use On
Ceramic; Glass; Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90223
Zoro #
G6069050
UPC #
10019800902237
Country of Origin
United States
Dimensions
Cleaner Container Size
0.25 oz
Size
0.25 oz
Details
Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Powder
Cleaner Container Type
Packet
Fragrance
Unscented
Chemicals For Use On
Ceramic; Glass; Plastic
Net Weight
2.161 lbs
Recommended Dilution
1.10833333333333
Container Type
Packet
Standards
EPA Reg. No. 70627-26
Contains
100
Color
Yellow
Form
Powder
For Use On
Ceramic; Glass; Plastic
Application
Dish/Glass Sanitizer
Description
DiverseyTM Beer Clean Last Rinse Glass Sanitizer, Powder, .25oz Packet, 100/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.