Zoro Homepage

Beer Clean Mineral Solvent, 14g, WE, PK 100

  • Mfr # DVO990222

  • Zoro # G802501924


product price: $51.59
/pk 100, $0.52/ea

Key Features

Standards
NSF G6
Color
White
Features
Odorless; Residue-free
Application
Glassware
Removes
Solvent Remover; Hard Water Remover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVO990222
Zoro #
G802501924
UPC #
-
Country of Origin
United States

Dimensions

Size
0.49 oz (0.03 lb)

Details

Item
Beer Clean Mineral Solvent
Standards
NSF G6
Color
White
Features
Odorless; Residue-free
Application
Glassware
Removes
Solvent Remover; Hard Water Remover
Type
Surface Cleaner

Description

Perfect for behind the counter drinkware cleaning systems, Beer Clean Mineral Solvent serves as a "booster" in the water-softening process and can be especially important in adjusting local water conditions. It ties up hard water minerals to obtain maximum cleaning results. This solvent provides thoroughly cleaned glassware with no odor, aftertaste or residue. Single-use packet allows better dilution control. It is NSF G6 registered for steam table treatment.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.