Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block Whitener, 1 gal, PK4

  • Mfr # 101109766

  • Zoro # G4626562


product price: $119.45
/pk 4, $29.86/ea
Free Shipping & Returns

Key Features

Application
Plastic Surface, Cutting Board
Container Type
Jug
Container Size
1 gal
Color
Yellow
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101109766
Zoro #
G4626562
UPC #
807174528206
Country of Origin
United States

Dimensions

Container Size
1 gal
Degreaser Container Size
1 gal.
Size
1 gal
Cleaner Container Size
1 gal

Details

Item
Block Whitener
Application
Plastic Surface, Cutting Board
Container Type
Jug
Color
Yellow
Fragrance
Unscented
Recommended Dilution
Ready to Use
Primary Chemical
None
Standards
CFIA, Kosher
Degreaser Container Type
Jug
Cleaner Container Type
Jug
Contains
Coco, Fatty Acids, Lauryl Dimethyl Amine Oxide, Sodium Hydroxide, Sodium Hypochlorite, Sodium Salts
Includes Chemical
None
Washing Type
Hand Wash
Item - Dishwashing
Block Whitener
Flash Point
Greater Than 200 Degrees F
Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
RTU Yield per Container
Ready to Use
Cleaner Form
Liquid
VOC Content
0 %
Features
Non-corrosive
pH Value
Alkaline
Rinse Required
Yes
Maximum RTU Yield per Container
1 gal
Product Series
No Series
pH Level
13

Description

Block Whitener, Washing Type Hand Wash, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Product Series No Series, Cleaner Form Liquid, Standards CFIA, Kosher, Color Yellow, Flash Point Greater Than 200 Degrees F, Maximum RTU Yield per Container 1 gal, Primary Chemical None, Recommended Dilution Ready to Use, Rinse Required Yes, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.