
CLEANER, STEEL, STAINLSS, SUMA, 6PK
Mfr # DVO94368259CT
Zoro # G811789030
product price: $207.99
Free Shipping & Returns
Key Features
Container Size
32 fl oz (1 quart)
Fragrance
Hydrocarbon
Primary Chemical
Hydrocarbon
Color
Clear
Surfaces for Use On
stainless steel, nonfood contact surfaces, brass, aluminum, copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DVO94368259CT
Zoro #
G811789030
UPC #
-
Country of Origin
United States
Dimensions
Container Size
32 fl oz (1 quart)
Details
Fragrance
Hydrocarbon
Primary Chemical
Hydrocarbon
Color
Clear
Surfaces for Use On
stainless steel, nonfood contact surfaces, brass, aluminum, copper
Ready to Use/Concentrated
Ready-To-Use
Series
Suma
Removes
Water Mark
Cleaner Chemical Product Grouping
Metal Cleaner & Polish
Application
Metal Surface
For Use On
stainless steel, nonfood contact surfaces, brass, aluminum, copper
Description
CLEANER, STEEL, STAINLSS, SUMA
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.