Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpet Extraction Rinse, 2.5L Bottle, 2 PK

  • Mfr # 101109761

  • Zoro # G5132601


product price: $155.99
/pk 2, $78.00/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:256
pH
3.24
Size
2.5L
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101109761
Zoro #
G5132601
UPC #
807174531206
Country of Origin
Canada

Dimensions

Size
2.5L
Cleaner Container Size
2.5 L
Container Size
2.5 L

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Item
Carpet Extraction Rinse
Recommended Dilution
1:256
pH
3.24
Container Type
Bottle
Sub-Category
Carpet Cleaners
Cleaner Form
Liquid
Cleaner Container Type
Bottle
For Use With
J-Fill(R) QuattroSelect(R) Portion Control Systems
Flash Point
200 Degrees F
Fragrance
Fruity
Primary Chemical
None
VOC Content
0%
Color
Clear
Item - Portion Control System Chemicals
Carpet Extraction Rinse
For Use On
Carpet
RTU Yield per Container
169 gal.
Standards
WoolSafe
Fits Dispenser Series
J-Fill
Product Label
Carpet Extraction Rinse
Low Foaming
No
pH Level
3.24
NSF Rating
Not Rated
Label Number
27
Nonflammable
Yes
Surfaces for Use On
Carpet
Properties
Butyl Free, Nonflammable
Plastic Safe
No
pH Value
Acidic
Butyl Free
Yes
Label Color Coding
Blue
Chemical Flow Rate
High, Low

Description

Carpet Extraction Rinse, Chemical Flow Rate High, Low, Label Number 27, Label Color Coding Blue, Chemical Series Diversey, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating Not Rated, pH Level 3.24, pH Value Acidic, Primary Chemical None, Recommended Dilution 1:256, Concentrated, Properties Butyl Free, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Fruity, Standards WoolSafe, Surfaces for Use On Carpet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.