Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpet Extraction Rinse, Fruity Floral

  • Mfr # 101109760

  • Zoro # G3374716


product price: $38.85
/ea

Key Features

Recommended Dilution
1:128, 1:640
pH
8 to 9.1
Size
1 gal
Container Type
Jug
Fragrance
Fruity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101109760
Zoro #
G3374716
UPC #
807174529760
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Carpet Extraction Rinse
Recommended Dilution
1:128, 1:640
pH
8 to 9.1
Container Type
Jug
Fragrance
Fruity
Removes
Detergent Residues, Winter Salt
RTU Yield per Container
129 gal
For Use With
Carpet
Standards
WoolSafe Approved
Nonflammable
Yes
Maximum RTU Yield per Container
129 gal
Primary Chemical
Alcohol, Hydroxyacetic Acid, Linear Alcohol Alkoxylate, Sodium Xylene Sulfonate
pH Value
Neutral
pH Level
8.5
Cleaner Type
Carpet Cleaner
VOC Content
0 %
Surfaces for Use On
Carpet
Product Label
Extraction Rinse
Flash Point
Greater Than 200 Degrees F
Rinse Required
Yes
Product Series
No Series
Low Foaming
No
Cleaner Form
Liquid
NSF Rating
Not Rated
Color
Colorless
Application
For Use as a Powerful Carpet Cleaning Rinse Aid Safe to Use on All Colorfast Carpets

Description

Carpet Extraction Rinse, Cleaner Type Carpet Cleaner, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, pH Value Neutral, Fragrance Fruity, Product Label Extraction Rinse, Standards WoolSafe Approved, Flash Point Greater Than 200 Degrees F, For Use With Carpet, Low Foaming No, Maximum RTU Yield per Container 129 gal, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.