Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpet Spotter, 32 oz., Ammonia, Bottle

  • Mfr # 5002611

  • Zoro # G3603914


product price: $29.79
/ea

Key Features

Recommended Dilution
Ready to Use
pH
9.9
Size
32 oz
Container Type
Bottle
For Use With
Carpet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5002611
Zoro #
G3603914
UPC #
807174503838
Country of Origin
United States

Dimensions

Size
32 oz
Container Size
32 oz

Details

Item
Spot and Stain Remover
Recommended Dilution
Ready to Use
pH
9.9
Container Type
Bottle
For Use With
Carpet
Fragrance
Unscented
Removes
Blood, Vomit, Stains, Urine
Rinse Required
Yes
Product Label
Protein Spotter
Product Series
No Series
pH Level
9.9
Cleaner Form
Liquid
Low Foaming
No
Surfaces for Use On
Carpet
Maximum RTU Yield per Container
32 fl oz
Cleaner Type
Carpet Cleaner, Stain Remover
Nonflammable
No
NSF Rating
Not Rated
VOC Content
2 %
Flash Point
155 Degrees F
pH Value
Alkaline
Primary Chemical
Isopropyl Alcohol, Triethanolamine
Application
For Use as a Carpet Stain Remover
Color
Yellow

Description

Spot and Stain Remover, Cleaner Type Carpet Cleaner, Stain Remover, Container Type Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Alkaline, Fragrance Unscented, Product Label Protein Spotter, Flash Point 155 Degrees F, For Use With Carpet, Low Foaming No, Maximum RTU Yield per Container 32 fl oz, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.