Zoro Homepage

Chemical Dispenser, 1.5 gpm Bucket Fill

  • Mfr # D5753079

  • Zoro # G1824271


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Dispenser Fills
Bottles, Buckets
Number of Chemicals Dispensed
1
Height
29 in
Width
10 1/2 in
Features
Low Flow, Air Gap Backflow Prevention, Lockable Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5753079
Zoro #
G1824271
UPC #
807174516647
Country of Origin
United States

Dimensions

Height
29 in
Width
10 1/2 in
Depth
6 7/8 in

Details

Item
Dilution Control Dispenser
Dispenser Fills
Bottles, Buckets
Number of Chemicals Dispensed
1
Features
Low Flow, Air Gap Backflow Prevention, Lockable Cabinet
Bucket Filling Rate
1.5 gpm
Spray Bottle Fill Rate
2 gpm
Cleaner Chemical Product Grouping
Pre-Measured Chemical Dispensers
Fills
Buckets
Primary Chemical
None
Cleaner Container Type
Dispenser
Includes Chemical
None
Cleaner Form
Liquid
Item - Premeasured Chemical Dispensers
Chemical Concentrate Dispenser
Mount
Wall
Recommended Dilution
Varies by Usage
Standards
ASSE 1055B
Dispenser Style
Wall Mount
Dispenser Series
J-Fill Uno
Fragrance
Unscented

Description

Dilution Control Dispenser, Cleaner Form Liquid, Dispenser Fills Bottles, Buckets, Dispenser Series J-Fill Uno, Dispenser Style Wall Mount, Number of Chemicals Dispensed 1, Bucket Filling Rate 1.5 gpm, Depth 6 7/8 in, Height 29 in, Width 10 1/2 in, Features Low Flow, Air Gap Backflow Prevention, Lockable Cabinet, Standards ASSE 1055B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.