Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Dispenser, 4.0 gpm Bucket Fill

  • Mfr # D5753036

  • Zoro # G1824265


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Dispenser Fills
Bottles, Buckets
Number of Chemicals Dispensed
1
Height
29 in
Width
10 1/2 in
Features
High Flow, Air Gap Backflow Prevention, Lockable Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5753036
Zoro #
G1824265
UPC #
807174516630
Country of Origin
United States

Dimensions

Height
29 in
Width
10 1/2 in
Depth
6 7/8 in

Details

Item
Dilution Control Dispenser
Dispenser Fills
Bottles, Buckets
Number of Chemicals Dispensed
1
Features
High Flow, Air Gap Backflow Prevention, Lockable Cabinet
Bucket Filling Rate
4 gpm
Cleaner Chemical Product Grouping
Pre-Measured Chemical Dispensers
Mount
Wall
Includes Chemical
None
Cleaner Form
Liquid
Primary Chemical
None
Cleaner Container Type
Dispenser
Item - Premeasured Chemical Dispensers
Chemical Concentrate Dispenser
Spray Bottle Fill Rate
2 gpm
Fills
Buckets
Recommended Dilution
Varies by Usage
Standards
ASSE 1055B
Dispenser Style
Wall Mount
Dispenser Series
J-Fill Uno
Fragrance
Unscented

Description

Dilution Control Dispenser, Cleaner Form Liquid, Dispenser Fills Bottles, Buckets, Dispenser Series J-Fill Uno, Dispenser Style Wall Mount, Number of Chemicals Dispensed 1, Bucket Filling Rate 4 gpm, Depth 6 7/8 in, Height 29 in, Width 10 1/2 in, Features High Flow, Air Gap Backflow Prevention, Lockable Cabinet, Standards ASSE 1055B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.