Zoro Homepage

Chemical Mixing Dispenser, 6-1/2 In. D

  • Mfr # D04379

  • Zoro # G3663782


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Dispenser Fills
Bottles, Buckets
Number of Chemicals Dispensed
2
Height
19 1/2 in
Width
10 in
Features
Air Gap Backflow Prevention, High Flow and Low Flow, Lockable Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D04379
Zoro #
G3663782
UPC #
046500043796
Country of Origin
United States

Dimensions

Height
19 1/2 in
Width
10 in
Depth
6 1/2 in

Details

Item
Dilution Control Dispenser
Dispenser Fills
Bottles, Buckets
Number of Chemicals Dispensed
2
Features
Air Gap Backflow Prevention, High Flow and Low Flow, Lockable Cabinet
Primary Chemical
None
Cleaner Form
Liquid
Cleaner Container Type
Dispenser
Mount
wall
Cleaner Chemical Product Grouping
Pre-Measured Chemical Dispensers
Spray Bottle Fill Rate
1.5 gpm
Recommended Dilution
Varies by Usage
Fills
Bottles/Buckets
Item - Premeasured Chemical Dispensers
Chemical Mixing Dispenser
Bucket Filling Rate
4 gpm
Includes Chemical
None
Standards
ASSE 1055B
Dispenser Style
Wall Mount
Dispenser Includes
Hose
Dispenser Series
J-Fill Duo
Fragrance
Unscented

Description

Dilution Control Dispenser, Cleaner Form Liquid, Dispenser Fills Bottles, Buckets, Dispenser Includes Hose, Dispenser Series J-Fill Duo, Dispenser Style Wall Mount, Number of Chemicals Dispensed 2, Bucket Filling Rate 4 gpm, Depth 6 1/2 in, Height 19 1/2 in, Width 10 in, Features Air Gap Backflow Prevention, High Flow and Low Flow, Lockable Cabinet, Standards ASSE 1055B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.