Zoro Homepage

Chemical Mixing Dispenser, Wall Mount

  • Mfr # D3764735

  • Zoro # G5064927


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Dispenser Fills
Auto Scrubbers, Bottles, Buckets
Includes
Number of Chemicals Dispensed
4
Height
24 1/4 in
Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3764735
Zoro #
G5064927
UPC #
807174497199
Country of Origin
United States

Dimensions

Height
24 1/4 in
Width
18 1/2 in
Depth
7 1/2 in

Details

Item
Dilution Control Dispenser
Dispenser Fills
Auto Scrubbers, Bottles, Buckets
Includes
Number of Chemicals Dispensed
4
Features
Smart Value, Easy Bottle Filling, Bucket and Autoscrubber Fill Gun
Cleaner Container Type
Dispenser
Cleaner Chemical Product Grouping
Pre-Measured Chemical Dispensers
Spray Bottle Fill Rate
1.5 gpm
Includes Chemical
None
Standards
ASSE 1055B
Item - Premeasured Chemical Dispensers
Chemical Mixing Dispenser
Fills
Bottle/Bucket/Auto Scrubber
Cleaner Form
Liquid
Recommended Dilution
Varies by Usage
Primary Chemical
None
Mount
Wall
Bucket Filling Rate
3.1 gpm
Dispenser Style
Wall Mount
Dispenser Series
J-Fill QuattroSelect
Dispenser Includes
Fill Gun, Hose
Fragrance
Unscented

Description

Dilution Control Dispenser, Cleaner Form Liquid, Dispenser Fills Auto Scrubbers, Bottles, Buckets, Dispenser Includes Fill Gun, Hose, Dispenser Series J-Fill QuattroSelect, Dispenser Style Wall Mount, Number of Chemicals Dispensed 4, Bucket Filling Rate 3.1 gpm, Depth 7 1/2 in, Height 24 1/4 in, Width 18 1/2 in, Standards ASSE 1055B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.