Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner, General Purpose, Hyd Per, 1.5 Gallon, Clear, PK 2

  • Mfr # DVO94998832

  • Zoro # G602501698


product price: $295.99
/pk 2, $148.00/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Primary Chemical
Hydrogen peroxide
Color
Clear
Ready to Use/Concentrated
Concentrated
Features
Heavy Duty; Dye-free; Phosphorous-free; Fragrance-free; Odorless; Color-free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVO94998832
Zoro #
G602501698
UPC #
-
Country of Origin
United States

Dimensions

Size
192 fl oz (6 quart)

Details

Item
PERdiem General Purpose Cleaner
Cleaner Form
Liquid
Primary Chemical
Hydrogen peroxide
Color
Clear
Ready to Use/Concentrated
Concentrated
Features
Heavy Duty; Dye-free; Phosphorous-free; Fragrance-free; Odorless; Color-free
Type
Multipurpose Cleaner
Application
Hard Surface; Marble Floor; Wall; Glass; Floor; Carpet

Description

Heavy-duty, concentrated cleaner features Accelerated Hydrogen Peroxide (AHP) technology for safe use on most hard surfaces, including marble floors. Multiple dilutions allow cleaning a wide range of cleaning applications, including floors, walls, glass and other hard surfaces. It can also be used for carpet extraction, pre-spray and spotting. Certified by EcoLogo and Green Seal cleaner does not contain any added dyes, phosphorus or fragrance. Colorless, odorless cleaner is perfect for auto scrubbers, mop and bucket and spray-and-wipe applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.