Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner, Hvy-Dty, Pro, No-Rinse, Citrus, 2.5L, YW,

  • Mfr # DVO94996466

  • Zoro # G602501773


product price: $233.99
/pk 2, $117.00/ea
Free Shipping & Returns

Key Features

Form
Liquid
Size
84.5 fl oz (2.6 quart)
Color
Yellow
Fragrance
Citrus
Recommended Dilution
1:256, 1:512
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVO94996466
Zoro #
G602501773
UPC #
-
Country of Origin
Canada

Dimensions

Size
84.5 fl oz (2.6 quart)

Details

Item
Prominence Heavy Duty Floor Cleaner
Form
Liquid
Color
Yellow
Fragrance
Citrus
Recommended Dilution
1:256, 1:512
Removes
Soil Remover; Oil Remover; Dirt Remover
Application
Floor
Standards
Green Seal Certified
Features
Heavy Duty; Rinse-free; pH Neutral; Film-free

Description

Highly effective cleaner is designed to remove soils and oils without dulling or altering the appearance of your floor. Prominence Heavy-duty Floor Cleaner quickly emulsifies dirt for fast removal and is designed for use on most floor types. It is pH neutral when diluted. This daily floor cleaner offers the flexibility of multiple dilution ratios (1:256; 1:513) to handle all types of soil loads. It is part of a comprehensive floor care offering for cleaning, maintaining, stripping and finishing floors. Floors dry film-free, and no rinsing is required. Greenguard approved, Green Seal certified cleaner is clear yellow-green in color and has a citrus scent. It comes in a J-Fill bottle that works with the J-Fill dispensing system for dispensing accurate cleaning solutions with no measuring, mixing or mess. Metering tip in every bottle ensures precise dilution, reduces maintenance and eliminates the possibility of tampering with dilution ratios. Simply push a button or squeeze the trigger.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.