Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaners & Detergents, Bottle, Fragrance-Free, 4 PK

  • Mfr # 94998841

  • Zoro # G801963013


product price: $197.45
/pk 4, $49.36/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Fragrance-Free
Primary Chemical
Hydrogen Peroxide
Recommended Dilution
1:64, 1:128, 1:256
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94998841
Zoro #
G801963013
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Cleaners & Detergents
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Fragrance-Free
Primary Chemical
Hydrogen Peroxide
Recommended Dilution
1:64, 1:128, 1:256
Color
Colorless
Surfaces for Use On
Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Glass; Grout; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl
Ready to Use/Concentrated
Concentrated
Application
Disinfectant/Cleaner
Series
PERdiem
Cleaner Chemical Product Grouping
All Purpose Cleaner
Includes
Includes four bottles.
Removes
Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Glass; Grout; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl
For Use On
Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Glass; Grout; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl
Net Weight
36.641 lbs

Description

Rinse-free product may be used to clean just about anything: carpets, floors, windows, etc. Dilution-ratio flexibility allows you to tailor your mixture to your task. Dye- and fragrance-free. Safe for use in sprayers and auto scrubbers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.