Zoro Homepage

Crew Shower, Tub and Tile Cleaner, Liquid, 32 oz, PK4

  • Mfr # CBD540281

  • Zoro # G901962671


product price: $33.59
/pk 4, $8.40/ea

Key Features

Capacity
32 oz
Weight
12.655 lbs
Application
Bathrooms
Color
Red
Recommended Dilution
RTU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBD540281
Zoro #
G901962671
UPC #
-
Country of Origin
United States

Details

Capacity
32 oz
Weight
12.655 lbs
Application
Bathrooms
Color
Red
Recommended Dilution
RTU

Description

Specifically formulated to remove soap scum, water deposits, rust, body oils, dirt and grime from restroom surfaces. Commonly used in areas where water is present: showers, tubs, toilets, urinals and sinks. This non-abrasive acidic cleaner makes cleaning faster and easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.