Zoro Homepage

Crew Tile and Grout Rejuvenator, 32 oz Spray Bottle, PK12

  • Mfr # 101104392

  • Zoro # G301962929


product price: $85.25
/pk 12, $7.10/ea
Free Shipping & Returns

Key Features

Container Type
Spray Bottle
Container Size
32 oz
Fragrance
Chlorine
Application
Tub/Tile/Shower/Grout Cleaner
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101104392
Zoro #
G301962929
UPC #
-
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Container Type
Spray Bottle
Fragrance
Chlorine
Application
Tub/Tile/Shower/Grout Cleaner
Color
Yellow
Weight
29.1 lbs
Capacity
32 oz
Cleaner Form
Liquid
Recommended Dilution
RTU

Description

Rejuvenate, whiten and brighten tile and grout with this reliable bleach-based product. Effectively removes tough mildew stains and soap scum. Easy to use: just apply to surface, wait for stains to disappear, then wipe and rinse. Safe for use on most washroom surfaces.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.