Defoamer/Carpet Cleaner, Cream, Bland Scent, 32 oz Squeeze Bottle, PK6

  • Mfr # 95002620

  • Zoro # G501962965


product price: $59.35
/pk 6, $9.89/ea

Key Features

Recommended Dilution
RTU
Cleaner Form
Cream
Container Type
Squeeze Bottle
Capacity
32 oz
For Use On
Natural Textiles; Synthetic Textiles; Carpet; Upholstery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95002620
Zoro #
G501962965
UPC #
-
Country of Origin
Canada

Details

Recommended Dilution
RTU
Cleaner Form
Cream
Container Type
Squeeze Bottle
Capacity
32 oz
For Use On
Natural Textiles; Synthetic Textiles; Carpet; Upholstery
Fragrance
Unscented
Application
Carpet/Upholstery Cleaner
Weight
14.418 lbs
Color
Cream
Solution Tank Capacity
32 oz

Description

Defoamer works as a carpet cleaner and extractor. Eliminates the need to empty foam-filled recovery tanks. Defoamer is ideal for use with hoses, tools and recovery tanks in the carpet cleaning process. Mild scent eliminates concerns over chemical odors associated with cleaning products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.