Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Degreaser, 1.5 L Hose End Connection Bottle, Liquid, 2 PK

  • Mfr # 101104391

  • Zoro # G103753411


product price: $99.69
/pk 2, $49.85/ea
Free Shipping & Returns

Key Features

Container Type
Hose End Connection Bottle
Size
1.5 L
Cleaner Form
Liquid
Fragrance
Chlorine
Recommended Dilution
1:256
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101104391
Zoro #
G103753411
UPC #
807174549843
Country of Origin
Canada

Dimensions

Size
1.5 L
Container Size
1.5 L

Details

Item
Degreaser
Container Type
Hose End Connection Bottle
Cleaner Form
Liquid
Fragrance
Chlorine
Recommended Dilution
1:256
Butyl Free
Yes
Product Label
Chlorinated Degreaser
Compatible Mfg. Model Number
D1226566
Fits Dispenser Series
RTD Spray
Surfaces for Use On
Hard Nonporous Surfaces
pH Level
11
Label Number
D3.4
Label Color Coding
Yellow
Flash Point
200 Degrees F
VOC Content
0.1 %
Low Foaming
No
Primary Chemical
None
pH Value
Alkaline
Plastic Safe
No
Standards
Kosher
Properties
Butyl Free, Nonflammable
NSF Rating
Not Rated
Nonflammable
Yes
Rinse Required
Yes

Description

Chlorinated Degreaser, Label Number D3.4, Label Color Coding Yellow, Chemical Series Suma, Cleaner Form Liquid, Compatible Mfg. Model Number D1226566, Container Size 1.5 L, Container Type Trigger Spray Bottle, Fits Dispenser Series RTD Spray, NSF Rating Not Rated, pH Level 11, pH Value Alkaline, Primary Chemical Bleach, Recommended Dilution 1:256, Concentrated, Properties Butyl-Free, Non-Flammable, Flash Point 200 Degrees F, VOC Content 0.1 Percent, Fragrance Chlorine, Standards Kosher

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.