Zoro Homepage

Degreaser, 1.5L Hose End Connection Bottle, Liquid, Dark Green, 2 PK

  • Mfr # 93313117

  • Zoro # G9197027


product price: $174.95
/pk 2, $87.48/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Container Type
Hose End Connection Bottle
Size
1.5L
Cleaner Form
Liquid
Fragrance
Odorless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93313117
Zoro #
G9197027
UPC #
807174527711
Country of Origin
United States

Dimensions

Size
1.5L
Cleaner Container Size
1.5 L
Degreaser Container Size
1.50L
Container Size
1.5 L

Details

Item
Degreaser
Cleaner Chemical Product Grouping
Portion Control System Chemicals
Container Type
Hose End Connection Bottle
Cleaner Form
Liquid
Fragrance
Odorless
Recommended Dilution
1:256
Color
Dark Green
Net Weight
7 oz.
RTU Yield per Container
Varies with Usage
Standards
Kosher, NSF Rated
Cleaner Container Type
Hose End Connection Bottle
VOC Content
0%
Primary Chemical
None
Item - Portion Control System Chemicals
Degreaser
Sub-Category
Degreaser
Flash Point
200.12 Degrees F
Nonflammable
Yes
pH Value
Neutral
Properties
Butyl Free, Nonflammable
Plastic Safe
No
pH Level
7.15
Label Number
D2.3
Surfaces for Use On
Hard Nonporous Surfaces
Low Foaming
No
Rinse Required
Yes
Label Color Coding
Yellow
NSF Rating
A1, A8
Product Label
Degreaser
Fits Dispenser Series
RTD Spray
Butyl Free
Yes
Compatible Mfg. Model Number
D1226566

Description

Degreaser, Label Number D2.3, Label Color Coding Yellow, Chemical Series Suma, Cleaner Form Liquid, Compatible Mfg. Model Number D1226566, Container Size 1.5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD Spray, NSF Rating A1, A8, pH Level 7.15, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:256, Concentrated, Properties Butyl Free, Nonflammable, Flash Point 200.12 Degrees F, VOC Content 0 Percent, Fragrance Unscented, Standards Kosher, NSF Rated, Net Weight 7 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.