Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detergent, 1 gal., Brown, PK4

  • Mfr # 01833276.

  • Zoro # G9197431


product price: $245.99
/pk 4, $61.50/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Sanitizer
Cleaner Form
Liquid
Cleaner Container Type
Jug
Fragrance
Iodine
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01833276.
Zoro #
G9197431
UPC #
774205560828
Country of Origin
Jamaica

Dimensions

Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Size
1 gal.
Container Size
1 gal

Details

Cleaner Chemical Product Grouping
Sanitizer
Item
Food Grade Sanitizer
Cleaner Form
Liquid
Cleaner Container Type
Jug
Fragrance
Iodine
Primary Chemical
None
Recommended Dilution
Ready to Use
Standards
EPA Registered, Halal, Kosher
Disinfectant Efficacy
C. Difficile Spores, Hepatitis A
Color
Brown
Includes Chemical
None
Container Type
Jug
Effective to Remove
C. Difficile Spores, Hepatitis A
Item - Disinfectants and Sanitizers
Iodine Based Food Grade Sanitizer
Form
Liquid
Contains
Hydriodic Acid, Iodine, Polyalkylene Glycol
Degreaser Container Type
Jug
EPA Registered
Yes
Targeted Pathogens
C. Difficile; Hepatitis A
NSF Rating
Not Rated
Product Series
Dusan
Surfaces for Use On
Hard Nonporous Surfaces
Properties
No Rinse Required
VOC Content
0%
Rinse Required
Yes
EPA Registration Number
875-188
Wet Contact Time
2 min

Description

Food Grade Sanitizer, Primary Chemical None, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Iodine, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Halal, Kosher, Wet Contact Time 2 min, Targeted Pathogens C. Difficile; Hepatitis A, Product Series Dusan, VOC Content 0 Percent, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 875-188

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.