Shop DIVERSEY
See all product information
Create Account
Dishwasher Detergent, Bucket, 5 gal, Liquid
- Mfr # 957252100
- Zoro # G003549862
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Machine Wash
Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Characteristic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 957252100
- Zoro #
- G003549862
- UPC #
- 807174531503
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 5 gal
- Container Size
- 5 gal
Details
- Cleaner Chemical Product Grouping
- Dishwashing Detergents and Rinses
- Washing Type
- Machine Wash
- Item
- Dishwasher Detergent
- Cleaner Form
- Liquid
- Cleaner Container Type
- Pail
- Fragrance
- Characteristic
- Primary Chemical
- None
- Standards
- Halal, Kosher
- Color
- Red
- Item - Dishwashing
- Dishwasher Detergent
- Recommended Dilution
- 1:400 to 1:1000
- Contains
- Aminotrimethyl Phosphonic Acid Sodium Salt, Sodium Hydroxide, Sodium Polyacrylate, Tetrasodium Salt Of Edta
- Flash Point
- Greater Than 200 Degrees F
- Product Series
- No Series
- pH Level
- 13.9
- Container Type
- Bucket
- VOC Content
- 0 %
- pH Value
- Alkaline
- Surfaces for Use On
- Hard Nonporous Surfaces
- Wire Color
- Red
Description
Dishwasher Detergent, Washing Type Machine Wash, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Fragrance Characteristic, Product Series No Series, Cleaner Form Liquid, Standards Halal, Kosher, Color Red, Flash Point Greater Than 200 Degrees F, Primary Chemical None, Recommended Dilution 1:400 to 1:1000
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.