Shop DIVERSEY

Dishwasher Rinse, 5 gal, Bucket

  • Mfr # 957273100
  • Zoro # G9197325

product price: 
$
661.99
/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Machine Wash
Item - Dishwashing
Dishwashing Rinse
Cleaner Form
Liquid
Cleaner Container Type
Pail
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
957273100
Zoro #
G9197325
UPC #
807174530049
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal
Size
5 gal.
Container Size
5 gal

Details

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Machine Wash
Item
Dishwasher Rinse
Item - Dishwashing
Dishwashing Rinse
Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Unscented
Primary Chemical
Alcohol, Polyoxypropylene, Sodium Xylene Sulfonate
Standards
EcoLogo, Halal, Kosher
Form
Liquid
Color
Blue
Recommended Dilution
1:5000 to 1:10000
Contains
Linear Alcohol Alkoxylate, Sodium Xylene Sulfonate
Container Type
Bucket
Flash Point
Greater Than 200 Degrees F
VOC Content
0 %
pH Level
8
Product Series
Suma(R) Select
Biodegradable
No
pH Value
Neutral
Base Formula
Water-Based
Surfaces for Use On
Hard Nonporous Surfaces
Minimum Effective Temperature
180 Degrees F
Maximum Effective Temperature
194 Degrees F
Rinse Required
Yes
NSF Rating
Not Rated
Product Label
Rinse Aid
Product Type
Dishwasher Rinse
Series
Suma(R) Select
Wire Color
Blue

Description

Dishwasher Rinse Additive, Washing Type Machine Wash, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Product Series Suma(R) Select, Cleaner Form Liquid, Product Label Rinse Aid, Standards EcoLogo, Halal, Kosher, Base Formula Water Based, Biodegradable No, Color Blue, Flash Point Greater Than 200 Degrees F, Maximum Effective Temperature 194 Degrees F, Minimum Effective Temperature 180 Degrees F, NSF Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.