Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dishwasher Sanitizer, 1 gal., Yellow, PK4

  • Mfr # 08500280.

  • Zoro # G4060406


product price: $96.89
/pk 4, $24.22/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Cleaner Chemical Product Grouping
Sanitizer
Cleaner Form
Liquid
Cleaner Container Type
Jug
Fragrance
Chlorine
Primary Chemical
Bleach
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08500280.
Zoro #
G4060406
UPC #
774205559945
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Size
1 gal.
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Cleaner Chemical Product Grouping
Sanitizer
Item
Liquid Dishwasher Sanitizer
Cleaner Form
Liquid
Cleaner Container Type
Jug
Fragrance
Chlorine
Primary Chemical
Bleach
Form
Liquid
Item - Disinfectants and Sanitizers
Sanitizer
Contains
Sodium Chloride, Sodium Hydroxide, Sodium Hypochlorite
Includes Chemical
None
Color
Yellow
Degreaser Container Type
Jug
Effective to Remove
C. Difficile Spores, Hepatitis A
Standards
EPA Registered, Kosher, NSF Rated
Container Type
Jug
Recommended Dilution
1:128
Disinfectant Efficacy
C. Difficile Spores, Hepatitis A
Wet Contact Time
1 to 10 min
VOC Content
0%
Rinse Required
Yes
EPA Registered
Yes
Product Series
Dibac
EPA Registration Number
875-47
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
Q4
Targeted Pathogens
C. Difficile; Hepatitis A

Description

Liquid Dishwasher Sanitizer, Primary Chemical Bleach, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:128, Fragrance Chlorine, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Kosher, NSF Rated, Wet Contact Time 1 to 10 min, Targeted Pathogens C. Difficile; Hepatitis A, Product Series Dibac, VOC Content 0 Percent, Rinse Required Yes, NSF Rating Q4, EPA Registered Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.