Zoro Homepage

Dishwashing Detergent, 1.06 gal. Jug, 2 PK

  • Mfr # 95257171

  • Zoro # G9197063


product price: $282.99
/pk 2, $141.50/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:10,000, 1:5,000
Size
1.06 gal.
Form
Liquid
Standards
Halal, Kosher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95257171
Zoro #
G9197063
UPC #
807174530056
Country of Origin
Canada

Dimensions

Size
1.06 gal.
Cleaner Container Size
4 L
Container Size
1.06 gal

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:10,000, 1:5,000
Form
Liquid
Standards
Halal, Kosher
Cleaner Form
Liquid
Contains
Rise Aid A7
Item
Dishwashing Detergent
Fragrance
Unscented
Color
Blue
Primary Chemical
None
Cleaner Container Type
Jug
Container Type
Jug
Item - Portion Control System Chemicals
Dishwashing Detergent
VOC Content
0%
Flash Point
200 Degrees F
Product Label
Dishwashing Detergent
Fits Dispenser Series
Revoflow
Surfaces for Use On
Hard Nonporous Surfaces
pH Level
8
Properties
Low Foam, Nonflammable
pH Value
Neutral

Description

Dishwashing Detergent, Chemical Series Revoflow, Cleaner Form Liquid, Container Size 1.06 gal, Container Type Jug, Fits Dispenser Series Revoflow, pH Level 8, pH Value Neutral, Primary Chemical Not Applicable, Recommended Dilution 1:10,000, 1:5,000, Concentrated, Properties Low-Foaming, Non-Flammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Unscented, Standards Halal, Kosher, Surfaces for Use On Hard Nonporous Surfaces, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.