Zoro Homepage

Dishwashing Detergent, 160 oz. Jug, 3 PK

  • Mfr # 5256593

  • Zoro # G8764743


product price: $133.99
/pk 3, $44.66/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:255
Cleaner Container Size
10 lb
Cleaner Form
Powder
Cleaner Container Type
Jug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5256593
Zoro #
G8764743
UPC #
807174507379
Country of Origin
United States

Dimensions

Cleaner Container Size
10 lb
Size
160 oz.
Container Size
10 lb

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:255
Cleaner Form
Powder
Cleaner Container Type
Jug
Primary Chemical
None
Sub-Category
General Purpose Cleaners
Container Type
Jug
Net Weight
30 oz.
Item
Dishwashing Detergent
Flash Point
200 Degrees F
Fragrance
Chlorine
Color
White
Item - Portion Control System Chemicals
Dishwashing Detergent
VOC Content
0%
RTU Yield per Container
160 oz.
Product Label
Dishwashing Detergent
Surfaces for Use On
Hard Nonporous Surfaces

Description

Dishwashing Detergent, Chemical Series Revoflow, Cleaner Form Powder, Container Size 10 lb, Container Type Jug, Primary Chemical Not Applicable, Recommended Dilution 1:255, Concentrated, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Chlorine, Net Weight 30 oz., Surfaces for Use On Hard Nonporous Surfaces, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.