Zoro Homepage

Dishwashing Detergent, 5 gal., Blue

  • Mfr # 57268100

  • Zoro # G9197246


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Machine Wash
Item - Dishwashing
Dishwashing Rinse
Cleaner Form
Liquid
Cleaner Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57268100
Zoro #
G9197246
UPC #
774205555510
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal
Size
5 gal.
Container Size
5 gal

Details

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Machine Wash
Item - Dishwashing
Dishwashing Rinse
Item
Dishwasher Rinse Additive
Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Unscented
Primary Chemical
None
Standards
EcoLogo, Halal, Kosher
Contains
Sodium Alkyl Sarcosinate
Container Type
Bucket
Recommended Dilution
1:2500 to 1:5000
Color
Blue
Form
Liquid
VOC Content
0 %
Flash Point
Greater Than 200 Degrees F
Product Series
No Series
pH Level
7.4
pH Value
Neutral
Surfaces for Use On
Hard Nonporous Surfaces

Description

Dishwasher Rinse Additive, Washing Type Machine Wash, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Product Series No Series, Cleaner Form Liquid, Standards EcoLogo, Halal, Kosher, Color Blue, Flash Point Greater Than 200 Degrees F, Recommended Dilution 1:2500 to 1:5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.