This item is Discontinued.

This item is Discontinued.
Morning Mist Neutral Disinfectant, 128 fl oz (4 quart) Neutral, Blue/Green, 4 PK (Discontinued)
Mfr #
DVO5283038
Zoro #
G502498784
UPC # 807174515961
Country of Origin United States
Category Disinfectants and Sanitizers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DVO5283038
- Zoro #
- G502498784
- UPC #
- 807174515961
- Country of Origin
- United States
Dimensions
- Size
- 128 fl oz (4 quart)
Details
- Fragrance
- Neutral
- Color
- Blue/Green
- Ready to Use/Concentrated
- Ready-To-Use
- Item
- Morning Mist Neutral Disinfectant
- Primary Chemical
- Detergent; Octyl Decyl Dimethyl Ammonium Chloride; Dioctyldimethylammonium Chloride; Didecyldimethylammonium Chloride; Alkyl C12-16 Dimethylbenzyl Ammonium Chloride
- Features
- Deodorize
- Cleaner Form
- Spray
- Application
- Hospital; Hotel; School; Restaurant; Healthcare
- Type
- Disinfectant Refill
- Effective to Remove
- Virus Remover; Bacteria Remover; Fungi Remover
Description
Quaternary-based, nonalkaline disinfectant offers excellent cleaning properties to efficiently clean larger areas. Hospital-use disinfectant with a 10-minute contact time meets bloodborne pathogen standards for decontaminating blood and bodily fluids. Disinfectant cleaner is a bactericidal and viricidal and kills MRSA and VRE. Disinfectant cleaner with a fresh scent is perfect for healthcare facilities, hotels, schools and restaurants.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov