Zoro Homepage

Disinfecting Scent Wipes 11" x 12", White, 4PK

  • Mfr # 100850924

  • Zoro # G7894470


product price: $191.45
/pk 4, $47.86/ea
Free Shipping & Returns

Key Features

Color
White
Sheet Size
12 in x 11 in
Container Type
Canister
Number of Sheets
160
Series
Oxivir(R) 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100850924
Zoro #
G7894470
UPC #
807174531657
Country of Origin
Canada

Dimensions

Sheet Size
12 in x 11 in
Sheet Length
12 in
Container Size
160 ct
Sheet Width
11 in

Details

Item
Disinfecting Wipes
Color
White
Container Type
Canister
Number of Sheets
160
Series
Oxivir(R) 1
Fragrance
Fresh
Cleaner Chemical Product Grouping
Disinfectant Cleaner
Primary Chemical
Hydrogen Peroxide
Wipes per Container
160
Standards
EPA Registered, FDA Approved
Application
Disinfecting/Sanitizing
Wet Contact Time
1 min or Less
Wipes Application
Disinfecting/Sanitizing
Formula
Hydrogen Peroxide
Cleaner Form
Wipes
Packaging Type
Canister
VOC Content
0%
Recommended Dilution
RTU
Flash Point
Greater than 200 Degrees F
Surfaces for Use On
Hard Nonporous Surfaces
Targeted Pathogens
MRSA; Norovirus
EPA Registered
Yes
NSF Rating
Not Rated
EPA Registration Number
70627-77

Description

Disinfectant Cleaner, Disinfecting Wipes, Primary Chemical Hydrogen Peroxide, Targeted Pathogens MRSA; Norovirus, Wet Contact Time 1 min or Less, Canister, Container Size 160 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 12 in x 11 in, Application Disinfecting/Sanitizing, Fragrance Fresh, White, EPA Registered Yes, EPA Registration Number 70627-77, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, Product Series Oxivir(R) 1, Sheet Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.