Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfecting Scent Wipes 6" x 7", White, 12PK

  • Mfr # 100850923

  • Zoro # G7894461


product price: $219.45
/pk 12, $18.29/ea
Free Shipping & Returns

Key Features

Color
White
Sheet Size
7 in x 6 in
Container Type
Canister
Number of Sheets
160
Series
Oxivir 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100850923
Zoro #
G7894461
UPC #
807174531640
Country of Origin
United States

Dimensions

Sheet Size
7 in x 6 in
Container Size
160 ct
Sheet Width
6 in
Sheet Length
7 in

Details

Item
Disinfecting Wipes
Color
White
Container Type
Canister
Number of Sheets
160
Series
Oxivir 1
Fragrance
Fresh
Wet Contact Time
1 min or Less
Cleaner Form
Wipes
Formula
Hydrogen Peroxide
Wipes Application
Disinfecting/Sanitizing
Cleaner Chemical Product Grouping
Disinfectant Cleaner
Standards
EPA Registered, FDA Approved
Application
Disinfecting/Sanitizing
Primary Chemical
Hydrogen Peroxide
Wipes per Container
160
Green Certification or Other Recognition
EPA
Features
Phenol-free, Phosphate-free, Deodorize, Fast Acting, VOC-free, Fungicide, Disinfectant, Fragrance-free, Virucidal, NPE-free, Tuberculocide, Bactericide
Packaging Type
Canister
Flash Point
Greater than 200 Degrees F
Recommended Dilution
RTU
VOC Content
0%
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registration Number
70627-77
Targeted Pathogens
MRSA; Norovirus
NSF Rating
Not Rated
EPA Registered
Yes

Description

Disinfectant Cleaner, Disinfecting Wipes, Primary Chemical Hydrogen Peroxide, Targeted Pathogens MRSA; Norovirus, Wet Contact Time 1 min or Less, Canister, Container Size 160 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 7 in x 6 in, Application Disinfecting/Sanitizing, Fragrance Fresh, White, EPA Registered Yes, EPA Registration Number 70627-77, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, Product Series Oxivir 1, Sheet Length 7 in, Sheet Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.