Zoro Homepage

Disinfecting Wipes, 11 x 12", 160 Wipes, PK4

  • Mfr # 100823906

  • Zoro # G1839805


product price: $168.95
/pk 4, $42.24/ea
Free Shipping & Returns

Key Features

Color
White
Sheet Size
12 in x 11 in
Container Type
Bag
Number of Sheets
160
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100823906
Zoro #
G1839805
UPC #
807174525502
Country of Origin
United States

Dimensions

Sheet Size
12 in x 11 in
Length
12"
Width
11"
Sheet Length
12 in
Container Size
160 ct
Sheet Width
11 in

Details

Item
Disinfecting Wipes
Color
White
Container Type
Bag
Number of Sheets
160
Series
Oxivir Tb
Fragrance
Fresh
Formula
0.5% Hydrogen Peroxide, Hydrogen Peroxide (AHP(R)) Technology
Cleaner Chemical Product Grouping
Disinfectant Cleaner
Cleaner Form
Wipes
Primary Chemical
Hydrogen Peroxide
Wet Contact Time
1 to 2 min
Wipes Application
Disinfecting/Sanitizing
Application
Disinfecting/Sanitizing
Wipes per Container
160
Standards
EPA Registered, FDA Approved
Green Certification or Other Recognition
EPA
Packaging Type
Bucket Refill
Recommended Dilution
RTU
Features
NPE-free, VOC-free, Color-free, Fragrance-free, Non-irritating
VOC Content
0%
Flash Point
Greater than 200 Degrees F
NSF Rating
Not Rated
Targeted Pathogens
MRSA, Norovirus, TB
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registered
Yes
EPA Registration Number
70627-60

Description

Disinfectant Cleaner, Disinfecting Wipes, Primary Chemical Hydrogen Peroxide, Targeted Pathogens MRSA, Norovirus, TB, Wet Contact Time 1 to 2 min, Bag, Container Size 160 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 12 in x 11 in, Application Disinfecting/Sanitizing, Fragrance Fresh, White, EPA Registered Yes, EPA Registration Number 70627-60, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, Product Series Oxivir Tb, Sheet Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.