Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfecting Wipes, 6 x 7", 12 Pack, 160 Wipes/ Pack

  • Mfr # 4599516

  • Zoro # G3349315


product price: $194.95
/pk 12, $16.25/ea
Free Shipping & Returns

Key Features

Color
White
Sheet Size
7 in x 6 in
Container Type
Canister
Number of Sheets
160
Series
Oxivir Tb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4599516
Zoro #
G3349315
UPC #
807174500134
Country of Origin
United States

Dimensions

Sheet Size
7 in x 6 in
Sheet Length
7 in
Container Size
160 ct
Sheet Width
6 in

Details

Item
Disinfecting Wipes
Color
White
Container Type
Canister
Number of Sheets
160
Series
Oxivir Tb
Fragrance
Fresh
Standards
EPA Registered, FDA Approved
Primary Chemical
Hydrogen Peroxide
Wipes Application
Disinfecting/Sanitizing
Wet Contact Time
1 to 2 min
Wipes per Container
160
Cleaner Form
Wipes
Cleaner Chemical Product Grouping
Disinfectant Cleaner
Application
Disinfecting/Sanitizing
Recommended Dilution
RTU
Flash Point
Greater than 200 Degrees F
Packaging Type
Canister
VOC Content
0%
Features
VOC-free, Disinfectant
Targeted Pathogens
MRSA, Norovirus, TB
EPA Registered
Yes
NSF Rating
Not Rated
EPA Registration Number
70627-60
Surfaces for Use On
Hard Nonporous Surfaces

Description

Disinfectant Cleaner, Disinfecting Wipes, Primary Chemical Hydrogen Peroxide, Targeted Pathogens MRSA, Norovirus, TB, Wet Contact Time 1 to 2 min, Canister, Container Size 160 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 7 in x 6 in, Application Disinfecting/Sanitizing, Fragrance Fresh, White, EPA Registered Yes, EPA Registration Number 70627-60, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, Product Series Oxivir Tb, Sheet Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.