Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfecting Wipes, 7 x 8", 60 Wipes

  • Mfr # 5388471

  • Zoro # G3673722


product price: $11.99
/ea

Key Features

Color
White
Sheet Size
8 in x 7 in
Container Type
Canister
Number of Sheets
60
Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5388471
Zoro #
G3673722
UPC #
807174509427
Country of Origin
United States

Dimensions

Sheet Size
8 in x 7 in
Length
8"
Width
7"
Container Size
60 ct
Sheet Width
7 in
Sheet Length
8 in

Details

Item
Disinfecting Wipes
Color
White
Container Type
Canister
Number of Sheets
60
Series
Oxivir Tb
Fragrance
Fresh
Cleaner Form
Wipes
Wipes per Container
60
Wet Contact Time
1 to 2 min
Wipes Application
Disinfecting/Sanitizing
Application
Disinfecting/Sanitizing
Primary Chemical
Hydrogen Peroxide
Cleaner Chemical Product Grouping
Disinfectant Cleaner
Standards
EPA Registered
Green Certification or Other Recognition
EPA
Flash Point
Greater than 200 Degrees F
Packaging Type
Canister
Recommended Dilution
RTU
VOC Content
0%
Features
NPE-free, VOC-free, Fragrance-free
EPA Registered
Yes
Surfaces for Use On
Hard Nonporous Surfaces
Targeted Pathogens
MRSA, Norovirus, TB
EPA Registration Number
70627-60
NSF Rating
Not Rated

Description

Disinfectant Cleaner, Disinfecting Wipes, Primary Chemical Hydrogen Peroxide, Targeted Pathogens MRSA, Norovirus, TB, Wet Contact Time 1 to 2 min, Canister, Container Size 60 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 8 in x 7 in, Application Disinfecting/Sanitizing, Fragrance Fresh, White, EPA Registered Yes, EPA Registration Number 70627-60, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, Product Series Oxivir Tb, Sheet Length 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.