Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dusting Spray, Lemon Zest, 12.5 oz Clear, PK 6

  • Mfr # DVOCB508171CT

  • Zoro # G102502034


product price: $49.85
/pk 6, $8.31/ea

Key Features

Size
12.50 oz (0.78 lb)
Fragrance
Lemon Zest
Ready to Use/Concentrated
Ready-To-Use
Cleaner Form
Aerosol
Type
Surface Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVOCB508171CT
Zoro #
G102502034
UPC #
-
Country of Origin
United States

Dimensions

Size
12.50 oz (0.78 lb)

Details

Item
ENDUST Lemon Dust & Clean Spray
Fragrance
Lemon Zest
Ready to Use/Concentrated
Ready-To-Use
Cleaner Form
Aerosol
Type
Surface Cleaner
Features
Hypoallergenic; Fragrance-free; Fast Acting; Silicon-free; Easy to Use; Residue-free
Removes
Dust Remover; Fingerprint Remover; Smudge Remover; Allergen Remover; Smear Remover; Mineral Remover; Oil Remover; Dirt Remover
Color
Clear
Application
Multi Surface

Description

Multi-surface dusting/cleaning spray features mineral oil to pick up and hold dust while also eliminating allergens, fingerprints, smears and smudges. The fast-acting, silicone-free formula works on just about any surface to leave behind a natural shine and a refreshing lemon zest scent. Easy-to-use aerosol does not leave any residue or buildup. Dusting/cleaning spray is perfect for furniture, cabinets, countertops, windowsills, non-fabric blinds and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.