Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EasyMop Microfiber Dust Mop Pads, 16 x 5.3, White, 50PK

  • Mfr # D1232214

  • Zoro # G816009522


product price: $69.99
/pk 50, $1.40/ea

Key Features

Mop Style
Microfiber
Application
Floor Maintenance
Mop Head Material
Microfiber
Launderable
No
Mop Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1232214
Zoro #
G816009522
UPC #
-
Country of Origin
China

Details

Mop Style
Microfiber
Application
Floor Maintenance
Mop Head Material
Microfiber
Item
Dry Pad Mop Heads
Launderable
No
Mop Head Color
White
Mop Type
Microfiber

Description

Single-use microfiber mop pad for customers that demand hygienic cleaning that only microfiber can offer but find it hard to organize the necessary laundry logistics. This single-use blended microfiber mop pad delivers on-demand high-efficiency cleaning on all types of surfaces, significantly reducing overall operating costs, especially in facilities where laundering is not available or desirable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.