Shop DIVERSEY
See all product information
Create Account
Easywipe Disposable Wiping Refill, White, 125/Tub, PK6
Mfr # 5831874
Zoro # G601860406
product price:Â $99.69
/pk 6, $16.62/eaKey Features
Color
White
Number of Sheets
125
Paper Towel Type
Wet Wipes
Packaging Type
Tub
Wipes per Container
125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5831874
- Zoro #
- G601860406
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Towels & Wipes
- Color
- White
- Number of Sheets
- 125
- Paper Towel Type
- Wet Wipes
- Packaging Type
- Tub
- Wipes per Container
- 125
- Application
- General Purpose
- Net Weight
- 5.534 lbs
- Surfaces for Use On
- Hard Nonporous Surfaces
Description
Wipes are designed for use in pre-wetted wiping system, providing the flexibility and ease to create customized cleaning wipes by simply adding the cleaner, disinfectant or sanitizer of your choice. Simply charge the bucket with the cleanser of your choice. High absorption wipes make cleaning quick and easy.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.