Fabric Freshener, 1.5 L Hose End Connection Bottle, Liquid, Fresh, Yellow, 2 PK

  • Mfr # 93062872

  • Zoro # G5132644


product price:  $169.99
/pk 2, $85.00/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Packs per Case
2
Recommended Dilution
1:32
Container Type
Hose End Sprayer
Cleaner Container Type
Hose End Connection Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93062872
Zoro #
G5132644
UPC #
807174529241
Country of Origin
Canada

Dimensions

Size
1.5L
Cleaner Container Size
1.5 L
Container Size
1.5 L
Width
8.188 in
Height
11.75 in

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Packs per Case
2
Recommended Dilution
1:32
Container Type
Hose End Sprayer
Item
Fabric Freshener
Cleaner Container Type
Hose End Connection Bottle
Fragrance
Fresh
Color
Yellow
Item - Portion Control System Chemicals
Fabric Freshener
Primary Chemical
None
Cleaner Form
Liquid
Standards
TSCA
Flash Point
200 Degrees F
VOC Content
0%
Plastic Safe
No
Properties
Butyl Free, Nonflammable
Label Number
03
Butyl Free
Yes
Label Color Coding
Green
Compatible Mfg. Model Number
D1226566
NSF Rating
Not Rated
Nonflammable
Yes
pH Level
4.9
Product Label
Fabric Freshener
Low Foaming
No
pH Value
Acidic
Fits Dispenser Series
RTD
Surfaces for Use On
Fabric
pH
4.9

Description

Fabric Freshener, Label Number 03, Label Color Coding Green, Chemical Series Good Sense, Cleaner Form Liquid, Compatible Mfg. Model Number D1226566, Container Size 1.5 L, Container Type Hose End Dispenser, Fits Dispenser Series RTD, NSF Rating Not Rated, pH Level 4.9, pH Value Acidic, Primary Chemical Not Applicable, Recommended Dilution 1:32, Concentrated, Properties Butyl-Free, Non-Flammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Fresh, Surfaces for Use On Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.