Fabric Freshener, 2.5 L Bottle, Liquid, Fresh, Yellow, 2 PK

  • Mfr # 101109739

  • Zoro # G5132635


product price: $377.99
/pk 2, $189.00/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Fresh
Cleaner Container Size
2.5 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101109739
Zoro #
G5132635
UPC #
807174526554
Country of Origin
United States

Dimensions

Cleaner Container Size
2.5 L
Size
2.5L
Container Size
2.5 L

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Item
Fabric Freshener
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Fresh
Packs per Case
2
Recommended Dilution
Ready to Use
Color
Yellow
Item - Portion Control System Chemicals
Fabric Freshener
Primary Chemical
None
Container Type
Bottle
Product Label
Fabric Freshener
Surfaces for Use On
Fabric
Label Color Coding
Blue

Description

Fabric Freshener, Label Color Coding Blue, Chemical Series Good Sense, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Primary Chemical None, Recommended Dilution Ready to Use, Ready to Use, Fragrance Fresh, Surfaces for Use On Fabric, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.