Zoro Homepage

Finish Pad, White, PK12

  • Mfr # D4972122

  • Zoro # G0977261


product price: $29.69
/pk 12, $2.47/ea

Key Features

Mop Head Color
White
Mop Type
Finish Pad
Width
5 1/8 in
Launderable
No
For Use With
Mfr. No. 4972114
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4972122
Zoro #
G0977261
UPC #
807174502381
Country of Origin
China

Dimensions

Width
5 1/8 in
Head Length
5-1/8 in
Length
17"
Overall Length
17 in
Overall Width
5 in

Details

Mop Head Color
White
Mop Type
Finish Pad
Item
Finish Pad
Launderable
No
For Use With
Mfr. No. 4972114
Material
Microfiber
Color
White
Series
Prospeed
Cleaning Path
17 in
Product Type
Finish Pad
Compatible Manufacturer Part Number
4972114

Description

Finish Pad, Overall Width 5 in, Overall Length 17 in, Color White, Material Microfiber, Series Prospeed, Compatible Grainger Part Number 3FTT6, Compatible Manufacturer Part Number 4972114, Product Type Finish Pad, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.