Floor Cleaner, 1 gal., Surfactant, Orange
Mfr # 904678
Zoro # G0386014
product price: $34.29
/eaKey Features
Recommended Dilution
Ready to Use to 1:128
Size
1 gal
Standards
CFIA
RTU Yield per Container
1 gal
Container Type
Jug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
904678
Zoro #
G0386014
UPC #
807174529401
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Details
Item
Floor Cleaner
Recommended Dilution
Ready to Use to 1:128
Standards
CFIA
RTU Yield per Container
1 gal
Container Type
Jug
Color
Orange
Fragrance
Surfactant
pH Range
4.75
Flash Point
200 Degrees F
VOC Content
0%
Maximum RTU Yield per Container
1 gal
Primary Chemical
Alcohol
Nonflammable
Yes
pH Level
5
Cleaner Form
Liquid
For Floor Type
Ceramic, Porcelain
Low Foaming
No
Maintenance Frequency
1 Day
Properties
Nonflammable
pH Value
Neutral
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Ceramic, Porcelain, pH Level 5, pH Value Neutral, Properties Nonflammable, Ready to Use, Recommended Dilution Ready to Use to 1:128, Standards CFIA, Color Orange, Flash Point 200 Degrees F, Fragrance Surfactant, Maximum RTU Yield per Container 1 gal, VOC Content 0 Percent, Primary Chemical Alcohol, Maintenance Frequency 1 Day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.