Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Cleaner, 1 gal., Surfactant, White

  • Mfr # 94512759

  • Zoro # G2076907


product price: $33.29
/ea

Key Features

Size
1 gal
Color
White
Fragrance
Surfactant
Container Type
Jug
Recommended Dilution
1:32 to 1:128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94512759
Zoro #
G2076907
UPC #
807174532944
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Floor Cleaner
Color
White
Fragrance
Surfactant
Container Type
Jug
Recommended Dilution
1:32 to 1:128
Standards
Kosher
VOC Content
0%
Flash Point
200 Degrees F
Features
Butyl-free, pH Neutral, Solvent-free
Primary Chemical
Alcohol
Cleaner Form
Liquid
Low Foaming
No
pH Level
9
Nonflammable
Yes
For Floor Type
Marble, Rubber
pH Value
Neutral
Properties
Nonflammable

Description

Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Marble, Rubber, pH Level 9, pH Value Neutral, Properties Nonflammable, Concentrated, Recommended Dilution 1:32 to 1:128, Standards Kosher, Color White, Flash Point 200 Degrees F, Fragrance Surfactant, VOC Content 0 Percent, Primary Chemical Alcohol

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.