Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Cleaner, 1 gal., White, Surfactant

  • Mfr # 94033110

  • Zoro # G3623487


product price: $35.89
/ea

Key Features

Size
1 gal
Color
White
Fragrance
Surfactant
Container Type
Jug
Recommended Dilution
1:14 to 1:20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94033110
Zoro #
G3623487
UPC #
807174530889
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Floor Cleaner
Color
White
Fragrance
Surfactant
Container Type
Jug
Recommended Dilution
1:14 to 1:20
RTU Yield per Container
15, 21 gal
VOC Content
0%
Standards
NFPA
pH Range
8.5
Required Brush Speed
175 to 1500 rpm
Flash Point
Greater Than 200 Degrees F
Primary Chemical
Alcohol
Net Weight
33.0
Features
Fragrance-free, Quick Drying
Cleaner Form
Liquid
Properties
Nonflammable
Maximum Drying Time
10 min
pH Level
9
Low Foaming
No
Maximum RTU Yield per Container
21 gal
Minimum Required Brush Speed
175 RPM
For Floor Type
Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Terrazzo, Travertine, Vinyl, Wood
Maximum Required Brush Speed
1,500 RPM
Nonflammable
Yes
Minimum RTU Yield per Container
15 gal
Minimum Drying Time
5 min
pH Value
Neutral

Description

Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Terrazzo, Travertine, Vinyl, Wood, Maximum Drying Time 10 min, Minimum Drying Time 5 min, pH Level 9, pH Value Neutral, Properties Nonflammable, Concentrated, Recommended Dilution 1:14 to 1:20, Standards NFPA, Color White, Flash Point Greater Than 200 Degrees F, Fragrance Surfactant, Maximum Required Brush Speed 1,500 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.