Zoro Homepage

Quat Cleaner and Disinfectant Concentrate, 2.5L Bottle, 2 PK

  • Mfr # 101102926

  • Zoro # G1839796


product price: $308.99
/pk 2, $154.50/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Size
2.5L
Color
Blue
Fragrance
Unscented
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101102926
Zoro #
G1839796
UPC #
807174530582
Country of Origin
Canada

Dimensions

Size
2.5L
Cleaner Container Size
2.5 L
Container Size
2.5 L

Description

Quat Cleaner and Disinfectant, Label Number 45, Label Color Coding Blue, Chemical Series Virex, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating Not Rated, pH Level 12.75, pH Value Alkaline, Primary Chemical Quat, Recommended Dilution 1:256, Concentrated, EPA Registered Yes, Properties Butyl Free, Flash Point 141.8 Degrees F, VOC Content 4 Percent, Fragrance Unscented, Standards EPA Registered, Surfaces for Use On Hard Nonporous Surfaces

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.