Zoro Homepage

Floor Cleaner, 32 oz., Citrus, Yellow

  • Mfr # 94996440

  • Zoro # G3721112


product price: $21.59
/ea

Key Features

Size
32 oz
Color
Yellow
Fragrance
Citrus
Container Type
Portion Measuring Bottle
Recommended Dilution
1:256 to 1:1024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94996440
Zoro #
G3721112
UPC #
807174531350
Country of Origin
United States

Dimensions

Size
32 oz
Container Size
32 oz

Details

Item
Floor Cleaner
Color
Yellow
Fragrance
Citrus
Container Type
Portion Measuring Bottle
Recommended Dilution
1:256 to 1:1024
RTU Yield per Container
64.25 to 256.25 gal
Flash Point
200 Degrees F
Standards
Green Seal, Greenguard
pH Range
8.4
Required Brush Speed
175 to 1500 rpm
VOC Content
0%
Maintenance Frequency
1 Day
Net Weight
12.7
Cleaner Form
Liquid
Primary Chemical
Alcohol
Maximum RTU Yield per Container
256.25 gal
For Floor Type
Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood
Properties
Nonflammable
Minimum RTU Yield per Container
64.25 gal
pH Level
8
Nonflammable
Yes
pH Value
Neutral
Maximum Required Brush Speed
1,500 RPM
Product Series
Accumix
Low Foaming
No
Minimum Required Brush Speed
175 RPM

Description

Floor Cleaner, Cleaner Form Liquid, Container Size 32 oz, Container Type Portion Measuring Bottle, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, pH Level 8, pH Value Neutral, Product Series Accumix, Properties Nonflammable, Concentrated, Recommended Dilution 1:256 to 1:1024, Standards Green Seal, Greenguard, Color Yellow, Flash Point 200 Degrees F, Fragrance Citrus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.