Zoro Homepage

Floor Cleaner, PK 4

  • Mfr # 101110064

  • Zoro # G715891006


product price: $178.99
/pk 4, $44.75/ea
Free Shipping & Returns

Key Features

pH Value
Neutral
Recommended Dilution
1:1 to 1:128
Minimum Drying Time
60 min
Low Foaming
Yes
Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101110064
Zoro #
G715891006
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

pH Value
Neutral
Recommended Dilution
1:1 to 1:128
Item
Floor Cleaner and Maintainer
Minimum Drying Time
60 min
Low Foaming
Yes
Standards
ASTM D-2047, PFAS Free
Container Type
Jug
Color
White
Maximum Application Temperature
160 Degrees F
Maximum Drying Time
1 day
For Floor Type
Asphalt, Concrete, Linoleum, Marble, Slate, Stone
Biodegradable
No
pH Level
8.5
Nonflammable
Yes
Cleaner Form
Liquid
Minimum Application Temperature
43 Degrees F

Description

Floor Cleaner and Maintainer, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Asphalt, Concrete, Linoleum, Marble, Slate, Stone, Maximum Drying Time 1 day, Minimum Drying Time 60 min, pH Level 8.5, pH Value Neutral, Product Series Wiwax(TM) ProX, Properties Low Foam, Nonflammable, Concentrated, Recommended Dilution 1:1 to 1:128, Standards ASTM D-2047, PFAS Free, Color White, Maximum Application Temperature 160 Degrees F, Minimum Application Temperature 43 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.