Zoro Homepage

Floor Cleaner, PK 4

  • Mfr # 101110065

  • Zoro # G515832728


product price: $185.99
/pk 4, $46.50/ea
Free Shipping & Returns

Key Features

Minimum Drying Time
60 min
Container Type
Jug
Low Foaming
Yes
Minimum Application Temperature
43 Degrees F
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101110065
Zoro #
G515832728
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Minimum Drying Time
60 min
Container Type
Jug
Item
Floor Cleaner
Low Foaming
Yes
Minimum Application Temperature
43 Degrees F
Cleaner Form
Liquid
Biodegradable
No
Color
White
pH Level
8.5
Standards
ASTM D-2047, PFAS Free
Maximum Drying Time
1 day
Recommended Dilution
1:1 to 1:64
For Floor Type
Stone
pH Value
Neutral
Maximum Application Temperature
160 Degrees F
Nonflammable
Yes

Description

Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Stone, Maximum Drying Time 1 day, Minimum Drying Time 60 min, pH Level 8.5, pH Value Neutral, Product Series No Maintenance Flooring Emulsion ProX, Properties Low Foam, Nonflammable, Concentrated, Recommended Dilution 1:1 to 1:64, Standards ASTM D-2047, PFAS Free, Color White, Maximum Application Temperature 160 Degrees F, Minimum Application Temperature 43 Degrees F, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.