Zoro Homepage

Floor Finish

  • Mfr # 101110003

  • Zoro # G515890971


product price: $168.99
/ea
Free Shipping & Returns

Key Features

pH Value
Neutral
Rinse Required
No
Finish Type
Matte/Low Shine
Maximum Drying Time
60 min
Minimum Drying Time
30 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101110003
Zoro #
G515890971
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

pH Value
Neutral
Rinse Required
No
Finish Type
Matte/Low Shine
Item
Floor Finish
Maximum Drying Time
60 min
Minimum Drying Time
30 min
Nonflammable
Yes
Container Type
Box
Cleaner Form
Liquid
Standards
ASTM D-2047, PFAS Free
Biodegradable
No
For Floor Type
Asphalt, Brick, Ceramic, Ceramic Tile, Concrete, Granite, Laminate, Marble, Porcelain, Slate, Stone, Terracotta, Terrazzo, Tile, Travertine, Vinyl
VOC Content
0%
pH Level
8.55
Maximum Application Temperature
160 Degrees F
Low Foaming
Yes
Solids Content
15 %
Minimum Application Temperature
43 Degrees F

Description

Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Box, Finish Type Matte/Low Shine, For Floor Type Asphalt, Brick, Ceramic, Ceramic Tile, Concrete, Granite, Laminate, Marble, Porcelain, Slate, Stone, Terracotta, Terrazzo, Tile, Travertine, Vinyl, Maximum Drying Time 60 min, Maximum Required Brush Speed Not Applicable, Minimum Drying Time 30 min, Minimum Required Brush Speed Not Applicable, pH Level 8.55, pH Value Neutral, Product Series Carefree Matte ProX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.