Floor Finish
Mfr # 101110054
Zoro # G315890997
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Minimum Drying Time
30 min
VOC Content
0%
Nonflammable
Yes
pH Value
Neutral
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101110054
Zoro #
G315890997
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Minimum Drying Time
30 min
VOC Content
0%
Nonflammable
Yes
pH Value
Neutral
Cleaner Form
Liquid
Minimum Application Temperature
43 Degrees F
Biodegradable
No
Standards
ASTM D-2047, PFAS Free
For Floor Type
Cork, Linoleum, Luxury Vinyl Tile, Rubber, Vinyl Composite Tile
Maximum Drying Time
1 day
Low Foaming
Yes
Container Type
Box
Maximum Application Temperature
95 Degrees F
Finish Type
High Gloss
pH Level
8.3
Item
Floor Sealer
Rinse Required
No
Description
Floor Sealer, Cleaner Form Liquid, Container Size 5 gal, Container Type Box, Finish Type High Gloss, For Floor Type Cork, Linoleum, Luxury Vinyl Tile, Rubber, Vinyl Composite Tile, Maximum Drying Time 1 day, Maximum Required Brush Speed Not Applicable, Minimum Drying Time 30 min, Minimum Required Brush Speed Not Applicable, pH Level 8.3, pH Value Neutral, Product Series Over & Under(R) ProX, Properties Low Foam, Nonflammable, Ready to Use, Standards ASTM D-2047, PFAS Free, VOC Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.