Floor Finish, 4 gal, Bottle, PK4
Mfr # 101109987
Zoro # G415302147
product price: $148.99
/pk 4, $37.25/ea
Free Shipping & Returns
Key Features
VOC Content
1%
Nonflammable
No
Container Type
Bottle
Low Foaming
Yes
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101109987
Zoro #
G415302147
UPC #
10807174562665
Country of Origin
United States
Dimensions
Container Size
4 gal
Details
Item
Floor Finish
VOC Content
1%
Nonflammable
No
Container Type
Bottle
Low Foaming
Yes
Cleaner Form
Liquid
Minimum Required Brush Speed
175 RPM
For Floor Type
Asphalt, Brick, Ceramic, Ceramic Tile, Concrete, Granite, Laminate, Marble, Porcelain, Slate, Stone, Terracotta, Terrazzo, Tile, Travertine, Vinyl
Maximum Drying Time
1 day
pH Level
8.6
Minimum Drying Time
30 min
Rinse Required
No
pH Value
Neutral
Maximum Required Brush Speed
1,500 RPM
Biodegradable
No
Finish Type
Semi-Gloss
Description
Floor Finishes and Sealers, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.