- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Chemicals
- /
- Floor Finishes and Sealers
- /
- Floor Finish, 5 gal., 2000 to 2500 sq. ft.
Diversey
Floor Finish, 5 gal., 2000 to 2500 sq. ft.
- Zoro #: G9053247
- Mfr #: 5104757
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $117.39
Diversey #5104757 Specifications
- Zoro #: G9053247
- Mfr #: 5104757
- Item: Floor Finish
- Size: 5 gal
- Solids Content: 15 %
- Coverage per Gallon: 2000 to 2500 sq ft
- Dry Time: 30 min
- Required Brush Speed: 175 to 1500 rpm
- Recommended Dilution: Ready to Use
- Maintenance Frequency: Low
- Standards: ASTM D2047
- Color: White
- Container Size: 5 gal
- Low Foaming: No
- Properties: Nonflammable
- Product Series: BIB
- Maximum Required Brush Speed: 1,500 RPM
- Maximum Coverage Area: 2,500 sq ft
- pH Value: Neutral
- pH Level: 9
- Minimum Drying Time: 30 min
- Minimum Application Temperature: 50 Degrees F
- Nonflammable: Yes
- Maximum Drying Time: 30 min
- VOC Content: 0%
- For Floor Type: Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood
- Container Type: Box
- Cleaner Form: Liquid
- Finish Type: Matte/Low Shine
- Minimum Coverage Area: 2,000 sq ft
- Minimum Required Brush Speed: 175 RPM
- Features: Slip Resistant
- Country of Origin (subject to change): United States
Description
Floor Finish, Size 5 gal, Solids Content 15 Percent, Coverage per Gallon 2000 to 2500 sq ft, Recommended Dilution Ready to Use, Required Brush Speed 175 to 1500 rpm, Maintenance Frequency Low, Dry Time 30 min
Reviews of Diversey #5104757
Explore more
- DIVERSEY Floor Finish, 5 gal., 45 min. 5104933
- DIVERSEY Floor Sealer, 1 gal., 30 min. 04166.
- DIVERSEY Floor Finish, 1 gal., 30 min. 04078.
- DIVERSEY Floor Finish, Matte, Carefree, 5 Gallon, White DVO5104757
- DIVERSEY Floor Finish, 5 gal., 30 to 45 min. 95104811
- DIVERSEY Floor Finish, Ultra High Speed, Premia, 5 Gallon, White DVO5039422
- ENVIRO-SOLUTIONS Floor Finish, Ready to Use, 5 gal. ES98-18
- TOUGH GUY Floor Finish, Size 1 gal., Ready to Use 444N49
- SCOTCHGARD Stone Floor Sealer, Size 1 gal., RTU, PK2 86000
- ZEP COMMERCIAL Floor Finish, Commercial High Traffic, 1Gallon, , CLGN, PK 4 ZPEZUHTFF128CT
- Diversey Floor Finishes and Sealers